Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman F66GT Top Opening Wireway 90-Degree Flush Tee 6-Inch x 6-Inch 16 Gauge Steel ANSI 61 Gray Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F66GT Top Opening Wireway 90-Degree Flush Tee 6-Inch x 6-Inch 16 Gauge Steel ANSI 61 Gray Polyester Powder Coated

SKU: 39449
Hoffman Top opening wireway 90-degree flush tee features 16-gauge steel construction and ANSI 61 gray polyester powder paint finish for longer endurance. It measures 6-Inch x 6-Inch. This flush tee is perfect for use with lay-In NEMA painted flat cover and hinged cover wireway. Flush tee is UL/cUL listed, CSA certified and meets IEC standards.
  • Applicable for flush mounting against a vertical or horizontal surface
  • Features removable top and inside covers
  • Features 16-gauge steel construction

Overview

Hoffman Top opening wireway 90-degree flush tee features 16-gauge steel construction and ANSI 61 gray polyester powder paint finish for longer endurance. It measures 6-Inch x 6-Inch. This flush tee is perfect for use with lay-In NEMA painted flat cover and hinged cover wireway. Flush tee is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Trade Size
6 Inch x 6 Inch
UNSPSC
39131711
Type
Top Opening
Energy Star Flag
No
Material
16 Gauge Steel
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Standards
UL 870, cUL Listed, CSA C22.2, IEC 60529
UPC
78351089170
Manufacturer Name
Hoffman
Manufacturer Part Number
F66GT
Item Name
Wireway 90 Degree Flush Tee
Brand Name
Hoffman
Degree of Protection
IP30
Enclosure
NEMA 1
Finish
ANSI 61 Gray Polyester Powder Coated
GTIN
00783510891701

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.