Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman F66GCPNKGV Closure Plate Without Knockout 6-Inch x 6-Inch 16/14 Gauge Steel Unpainted Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F66GCPNKGV Closure Plate Without Knockout 6-Inch x 6-Inch 16/14 Gauge Steel Unpainted Galvanized

SKU: 4218
Hoffman Closure plate without knockout, is suitable for screw cover type lay-in wireway. It measures 0.75-Inch x 6-Inch x 6-Inch. Closure plate features 16-/14-gauge steel construction with unpainted galvanized finish. It blocks or closes the end of a wireway section or run to restrict the entry of foreign objects. It features IP30-degree of protection and has NEMA 1 enclosure for added safety. Closure plate is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.
  • Features 16-/14-gauge steel construction
  • Measures 0.75-Inch x 6-Inch x 6-Inch
  • Suitable for screw cover type lay-in wireway

Overview

Hoffman Closure plate without knockout, is suitable for screw cover type lay-in wireway. It measures 0.75-Inch x 6-Inch x 6-Inch. Closure plate features 16-/14-gauge steel construction with unpainted galvanized finish. It blocks or closes the end of a wireway section or run to restrict the entry of foreign objects. It features IP30-degree of protection and has NEMA 1 enclosure for added safety. Closure plate is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.

Specifications

Outlet Type
No
Phase
No
Standards
UL 870 E27524 Listed, cUL Certified Per CSA C22.2 No.26 E27524, IEC 60529 Certified, RoHS Compliant
GTIN
00783510886400
UNSPSC
39131711
RoHS Flag
Contact manufacturer
Size
6 Inch Width x 0.75 Inch Depth x 6 Inch Height
Country Of Origin
Mexico
Energy Star Flag
No
Brand Name
Hoffman
UPC
78351088640
Manufacturer Name
Hoffman
Manufacturer Part Number
F66GCPNKGV
Material
14/16 Gauge Steel
Knockouts
No
Degree of Protection
IP30
Enclosure
NEMA 1
Finish
Unpainted Galvanized
Item Name
Closure Plate Without Knockout
Is PFA Discontinued
No
Leaf Node Search
Wireway Covers & Accessories
Category Level One Search
Conduit and Fittings
Category Level Two Search
Raceway & Wiring Ducts
Category Level Three Search
Wireway Covers & Accessories

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.