Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman F6690EGV 90-Degree Elbow 6-Inch x 6-Inch 14/16 Gauge Steel Unpainted Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F6690EGV 90-Degree Elbow 6-Inch x 6-Inch 14/16 Gauge Steel Unpainted Galvanized

SKU: 4174
Hoffman 90-Degree Elbow features 16-/14-gauge steel construction with unpainted galvanized finish. It measures 8-Inch x 6-Inch x 6-Inch. Elbow comes with screws for secure connection. It has NEMA 1 enclosure for added safety. This elbow is suitable for screw cover type lay-in wireway. It has IP30-degree of protection for ensuring superior protection against the intrusion of solid objects. Elbow is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.
  • Any side can be removed to retain the lay-in feature regardless of how the elbow is oriented
  • Features 16-/14-gauge steel construction
  • Measures 8-Inch x 6-Inch x 6-Inch

Overview

Hoffman 90-Degree Elbow features 16-/14-gauge steel construction with unpainted galvanized finish. It measures 8-Inch x 6-Inch x 6-Inch. Elbow comes with screws for secure connection. It has NEMA 1 enclosure for added safety. This elbow is suitable for screw cover type lay-in wireway. It has IP30-degree of protection for ensuring superior protection against the intrusion of solid objects. Elbow is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39131711
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Standards
UL 870 E27524, cUL Listed Per CSA C22.2 No.26 E27524, IEC 60529 Certified, RoHS Compliant
Manufacturer Part Number
F6690EGV
Brand Name
Hoffman
Item Name
90 Degree Elbow
Degree of Protection
IP30
Dimensions
8 Inch Length x 8 Inch Width
Enclosure
NEMA 1
Finish
Unpainted Galvanized
sku
4174
Material
14/16 Gauge Steel
UPC
78351088560
Manufacturer Name
Hoffman
Trade Size
6 Inch x 6 Inch
GTIN
00783510885601
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.