Hoffman F44GCPGV Closure Plate With Knockout 4-Inch x 4-Inch 16/14 Gauge Steel Unpainted Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F44GCPGV Closure Plate With Knockout 4-Inch x 4-Inch 16/14 Gauge Steel Unpainted Galvanized

SKU: 4045
Hoffman Closure plate with knockout, is suitable for screw cover type lay-in wireway. It measures 0.75-Inch x 4-Inch x 4-Inch. Closure plate features 16-/14-gauge steel construction with unpainted galvanized finish. It blocks or closes the end of a wireway section or run to restrict the entry of foreign objects. It features IP30-degree of protection and has NEMA 1 enclosure for added safety. Closure plate is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.
  • Features 16-/14-gauge steel construction
  • Measures 0.75-Inch x 4-Inch x 4-Inch
  • Suitable for screw cover type lay-in wireway

Overview

Hoffman Closure plate with knockout, is suitable for screw cover type lay-in wireway. It measures 0.75-Inch x 4-Inch x 4-Inch. Closure plate features 16-/14-gauge steel construction with unpainted galvanized finish. It blocks or closes the end of a wireway section or run to restrict the entry of foreign objects. It features IP30-degree of protection and has NEMA 1 enclosure for added safety. Closure plate is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.

Specifications

Outlet Type
No
Phase
No
Knockouts
Yes
Brand Name
Hoffman
Degree of Protection
IP30
Enclosure
NEMA 1
Manufacturer Name
Hoffman
Size
4 Inch Width x 0.75 Inch Depth x 4 Inch Height
UPC
78351088340
Manufacturer Part Number
F44GCPGV
Item Name
Closure Plate With Knockout
GTIN
00783510883409
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131711
Standards
UL 870 E27524 Listed, cUL Certified Per CSA C22.2 No.26 E27524, IEC 60529 Certified, RoHS Compliant
Material
14/16 Gauge Steel
Finish
Unpainted Galvanized

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.