Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Schedule | No |
Packing Type | No |
Degree of Protection | No |
Brand Name | Hoffman |
GTIN | 00783510364496 |
UNSPSC | 39131710 |
RoHS Flag | Contact manufacturer |
Country Of Origin | Mexico |
Energy Star Flag | No |
Manufacturer Part Number | F1212T1120GVP |
Manufacturer Name | Hoffman |
UPC | 78351036449 |
sku | 40889 |
Standards | UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, IEC 60529, RoHS Compliant |
Length | 120 |
Material | 14/16 Gauge Steel |
Type | Straight Section |
Cover Type | Flat |
Enclosure | NEMA 1 |
Finish | ANSI 61 Gray Polyester Powder Coated |
Height | 12 |
Item Name | Lay-In Wireway |
Knockouts | No |
Width | 12 |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.