Hoffman F121290EOUT Outside Opening 90-Degree Wireway Elbow 12-Inch x 12-Inch Steel ANSI 61 Gray Polyester Powder Paint

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F121290EOUT Outside Opening 90-Degree Wireway Elbow 12-Inch x 12-Inch Steel ANSI 61 Gray Polyester Powder Paint

SKU: 40908
Hoffman Outside opening 90-Degree wireway elbow with screw cover, has 16/14-Gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance and durability. It allows continuous run with 90-Degree turns and its top, bottom and outside covers are removable for easy access. The wireway elbow with a trade size of 12-Inch x 12-Inch, has NEMA 1-rated enclosure for safety. It is suitable for type 1 painted flat-cover lay-in wireway. Wireway elbow meets UL 870, E27524, cUL, CSA C22.2 No.26, E27524, NEMA/EEMAC (Type 1), IEC 60529 and RoHS standards.
  • Allows continuous run with 90-Degree turn, while the top, bottom and outside covers are removable for easy access
  • Has screw cover for protection
  • Made from 16/14-Gauge steel for added strength and durability
  • Suitable for type 1 painted flat-cover lay-in wireway

Overview

Hoffman Outside opening 90-Degree wireway elbow with screw cover, has 16/14-Gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance and durability. It allows continuous run with 90-Degree turns and its top, bottom and outside covers are removable for easy access. The wireway elbow with a trade size of 12-Inch x 12-Inch, has NEMA 1-rated enclosure for safety. It is suitable for type 1 painted flat-cover lay-in wireway. Wireway elbow meets UL 870, E27524, cUL, CSA C22.2 No.26, E27524, NEMA/EEMAC (Type 1), IEC 60529 and RoHS standards.

Specifications

Type
Outside Opening
GTIN
00783510131562
Material
16/14 Gauge Steel
Item Name
90 Degree Wireway Elbow
Finish
ANSI 61 Gray Polyester Powder Coated
Standards
UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, NEMA/EEMAC (Type 1), IEC 60529 Standard, RoHS Compliant
Degree of Protection
IP30
Manufacturer Part Number
F121290EOUT
Manufacturer Name
Hoffman
UPC
78351013156
Trade Size
12 Inch x 12 Inch
Enclosure
NEMA 1
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131711
Brand Name
Hoffman

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.