Hoffman F121290EIN Inside Opening 90-Degree Wireway Elbow 12-Inch x 12-Inch Steel ANSI 61 Gray Polyester Powder Paint

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F121290EIN Inside Opening 90-Degree Wireway Elbow 12-Inch x 12-Inch Steel ANSI 61 Gray Polyester Powder Paint

SKU: 157874
Hoffman Inside opening 90-Degree wireway elbow with screw cover, has 16/14-Gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance and durability. It allows continuous run with 90-Degree turns and its top and inside covers are removable for easy access. The wireway elbow with a trade size of 12-Inch x 12-Inch, has NEMA 1-rated enclosure for safety. It is suitable for type 1 painted flat-cover lay-in wireway. Wireway elbow meets UL 870, E27524, cUL, CSA C22.2 No.26, E27524, NEMA/EEMAC (Type 1), IEC 60529 and RoHS standards.
  • Allows continuous run with 90-Degree turns, while the top and inside covers are removable for easy access
  • Has screw cover for protection
  • Made from 16/14-Gauge steel for added strength and durability
  • Suitable for type 1 painted flat-cover lay-in wireway

Overview

Hoffman Inside opening 90-Degree wireway elbow with screw cover, has 16/14-Gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance and durability. It allows continuous run with 90-Degree turns and its top and inside covers are removable for easy access. The wireway elbow with a trade size of 12-Inch x 12-Inch, has NEMA 1-rated enclosure for safety. It is suitable for type 1 painted flat-cover lay-in wireway. Wireway elbow meets UL 870, E27524, cUL, CSA C22.2 No.26, E27524, NEMA/EEMAC (Type 1), IEC 60529 and RoHS standards.

Specifications

Trade Size
12 Inch x 12 Inch
UNSPSC
39131711
Type
Inside Opening
Energy Star Flag
No
Material
16/14 Gauge Steel
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Standards
UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, NEMA/EEMAC (Type 1), IEC 60529 Standard, RoHS Compliant
UPC
78351013142
Manufacturer Name
Hoffman
Manufacturer Part Number
F121290EIN
Item Name
90 Degree Wireway Elbow
Brand Name
Hoffman
Degree of Protection
IP30
Enclosure
NEMA 1
Finish
ANSI 61 Gray Polyester Powder Coated
GTIN
00783510131425

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.