Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman CSD20208 NEMA 4/12 Polyester Powder Paint Steel Solid One Door Wall Mount Hinged Enclosure 20-Inch x 8-Inch x 20-Inch ANSI 61 Gray Concept®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman CSD20208 NEMA 4/12 Polyester Powder Paint Steel Solid One Door Wall Mount Hinged Enclosure 20-Inch x 8-Inch x 20-Inch ANSI 61 Gray Concept®

SKU: 42484
Hoffman Concept® 1-Door solid wall mount hinge enclosure in ANSI 61 gray color, has continuously welded ground smooth seam for neat appeal. It features corner-formed door, simple-to-use hinge pins with built-in captivation clip, high torque threadless studs and fasteners on door. It has 16-/18-gauge steel construction with polyester powder-paint finish. Minimum width, externally formed body flange of this enclosure offers maximum body opening up to 210-degree. It has panel mounting studs that accommodate optional Concept® panels and other accessories. It measures 20-Inch x 20-Inch x 8-Inch. Mounting holes in back of enclosure body facilitates direct mounting or for optional external mounting brackets.

Wall mount enclosure features seamless foam-in-place gasket, self-grounding latch system with double seal and quarter-turn latches with flush slotted insert. Remove the interchangeable door with hidden hinges by simply pulling clip style hinge pins. It provides provision for thermoplastic data pocket. Clear polycarbonate window allows quick inspection and maintenance of internal electrical or electronic devices. It is suitable for machine control applications. Wall mount enclosure is UL listed, cUL listed, CSA certified and meets NEMA/EEMAC as well as IEC standards.
  • Features four hinges, grounding stud on body and has bonding provision on door
  • Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers, 1-door enclosures have a 3-point latch system on enclosures where A is equal to or greater than 42-inches with quarter-turn, slotted latch
  • 2-Door Enclosures have overlapping door design to ensure full width access
  • 2-Door Enclosures have 3-point latch system on right hand hinged door furnished with flush slotted insert

Overview

Hoffman Concept® 1-Door solid wall mount hinge enclosure in ANSI 61 gray color, has continuously welded ground smooth seam for neat appeal. It features corner-formed door, simple-to-use hinge pins with built-in captivation clip, high torque threadless studs and fasteners on door. It has 16-/18-gauge steel construction with polyester powder-paint finish. Minimum width, externally formed body flange of this enclosure offers maximum body opening up to 210-degree. It has panel mounting studs that accommodate optional Concept® panels and other accessories. It measures 20-Inch x 20-Inch x 8-Inch. Mounting holes in back of enclosure body facilitates direct mounting or for optional external mounting brackets.

Wall mount enclosure features seamless foam-in-place gasket, self-grounding latch system with double seal and quarter-turn latches with flush slotted insert. Remove the interchangeable door with hidden hinges by simply pulling clip style hinge pins. It provides provision for thermoplastic data pocket. Clear polycarbonate window allows quick inspection and maintenance of internal electrical or electronic devices. It is suitable for machine control applications. Wall mount enclosure is UL listed, cUL listed, CSA certified and meets NEMA/EEMAC as well as IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
20 Inch Width x 20 Inch Height
Sub Brand
Concept®
UPC
78351077420
sku
42484
Energy Star Flag
No
Manufacturer Part Number
CSD20208
UNSPSC
39121324
Standards
UL 508A, E61997 Listed, cUL Certified Per CSA C22.2 No.94, E61997, 42186, VDE, NEMA/EEMAC, IEC 60529
Type
Solid One Door
Color
ANSI 61 Gray
Manufacturer Name
Hoffman
NEMA Rating
NEMA 4, 12
Brand Name
Hoffman
Degree of Protection
IP66
Depth
8
Finish
Polyester Powder Coated
Item Name
Wall Mount Hinged Enclosure
Material
16/18 Gauge Steel
Mounting
Wall
Insulation Material
No
Shape
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.