Hoffman AVK43 Polyester Powder 14 Gauge Steel Louver Plate Kit 4-1/2-Inch x 5-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman AVK43 Polyester Powder 14 Gauge Steel Louver Plate Kit 4-1/2-Inch x 5-1/2-Inch

SKU: 32303
Hoffman Louver plate kit includes 4-Inch long louver with 4-Inch x 3.25-Inch cutout. This kit helps to provide ventilation in enclosures with excessive internal heat or excessive moisture. The louver plate in ANSI 61 gray color, features 14-gauge steel construction. The polyester powder-coated finish offers effective corrosion resistance. Louver plate kit is RoHS compliant.
  • 14-gauge Steel construction
  • Has polyester powder finish
  • Comes in ANSI 61 gray finish

Overview

Hoffman Louver plate kit includes 4-Inch long louver with 4-Inch x 3.25-Inch cutout. This kit helps to provide ventilation in enclosures with excessive internal heat or excessive moisture. The louver plate in ANSI 61 gray color, features 14-gauge steel construction. The polyester powder-coated finish offers effective corrosion resistance. Louver plate kit is RoHS compliant.

Specifications

Width
5.5
Standards
RoHS Compliant
GTIN
00783510249304
UNSPSC
40101605
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Thickness
0.25
UPC
78351024930
Color
ANSI 61 Gray
Manufacturer Name
Hoffman
Manufacturer Part Number
AVK43
Number of Blades
3.0000
Material
14 Gauge Steel
Brand Name
Hoffman
Finish
Polyester Powder Coated
Height
4.5
Item Name
Louver Plate Kit

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.