Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman ASE6X6X4 NEMA 1 Polyester Powder Paint Painted Steel Pull Box Screw Cover Enclosure 6-Inch x 4-Inch x 6-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman ASE6X6X4 NEMA 1 Polyester Powder Paint Painted Steel Pull Box Screw Cover Enclosure 6-Inch x 4-Inch x 6-Inch ANSI 61 Gray

SKU: 104443
Hoffman Pull box screw cover enclosure in ANSI 61 gray color, is suitable for use in commercial and general industrial applications. It features 16-/14-/12-gauge painted steel construction and has polyester powder-paint finish. It measures 6-Inch x 6-Inch x 4-Inch. Enclosure with six knockouts, has NEMA 1 rating. It has IP30-degree of protection. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.
  • Unique keyhole screw slots in the cover
  • Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts
  • Flat, removable covers fastened with plated steel screws
  • Offers provision for grounding
  • Mounting holes on back of box for easy access

Overview

Hoffman Pull box screw cover enclosure in ANSI 61 gray color, is suitable for use in commercial and general industrial applications. It features 16-/14-/12-gauge painted steel construction and has polyester powder-paint finish. It measures 6-Inch x 6-Inch x 4-Inch. Enclosure with six knockouts, has NEMA 1 rating. It has IP30-degree of protection. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Number of Knockouts
6.0000
Depth
4
Degree of Protection
IP30
Finish
Polyester Powder Coated
NEMA Rating
NEMA 1
Brand Name
Hoffman
Size
6 Inch Width x 6 Inch Height
Item Name
Pull Box Screw Cover Enclosure
Material
16/14/12 Gauge Painted Steel
Standards
UL 50, 50E, E27525 Listed, cUL Certified Per CSA C22.2 No.40, NEMA/EEMAC, IEC 60529
Color
ANSI 61 Gray
UPC
78351043010
Manufacturer Name
Hoffman
Manufacturer Part Number
ASE6X6X4
GTIN
00783510430108
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121324
Insulation Material
No
Shape
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.