Hoffman ASE24X24X6 NEMA 1 Polyester Powder Paint Painted Steel Pull Box Screw Cover Enclosure 24-Inch x 6-Inch x 24-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman ASE24X24X6 NEMA 1 Polyester Powder Paint Painted Steel Pull Box Screw Cover Enclosure 24-Inch x 6-Inch x 24-Inch ANSI 61 Gray

SKU: 104593
Hoffman Pull box screw cover enclosure in ANSI 61 gray color, is suitable for use in commercial and general industrial applications. It features 16-/14-/12-gauge painted steel construction and has polyester powder-paint finish. It measures 24-Inch x 24-Inch x 6-Inch. Enclosure with 18 knockouts, has NEMA 1 rating. It has IP30-degree of protection. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.
  • Unique keyhole screw slots in the cover
  • Various sizes of easy-to-remove concentric knockouts on all four sides of standard boxes with knockouts
  • Flat, removable covers fastened with plated steel screws
  • Offers provision for grounding
  • Mounting holes on back of box for easy access

Overview

Hoffman Pull box screw cover enclosure in ANSI 61 gray color, is suitable for use in commercial and general industrial applications. It features 16-/14-/12-gauge painted steel construction and has polyester powder-paint finish. It measures 24-Inch x 24-Inch x 6-Inch. Enclosure with 18 knockouts, has NEMA 1 rating. It has IP30-degree of protection. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Manufacturer Part Number
ASE24X24X6
Manufacturer Name
Hoffman
UPC
78351043290
Brand Name
Hoffman
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121324
GTIN
00783510432904
Standards
UL 50, 50E, E27525 Listed, cUL Certified Per CSA C22.2 No.40, NEMA/EEMAC, IEC 60529
Color
ANSI 61 Gray
Depth
6
Finish
Polyester Powder Coated
Item Name
Pull Box Screw Cover Enclosure
Material
16/14/12 Gauge Painted Steel
NEMA Rating
NEMA 1
Number of Knockouts
18.0000
Size
24 Inch Width x 24 Inch Height
Degree of Protection
IP30
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.