Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman ASE24X24X4NK 16/14/12 Gauge Steel Screw Cover Junction Box Without Knockout 24-Inch x 24-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman ASE24X24X4NK 16/14/12 Gauge Steel Screw Cover Junction Box Without Knockout 24-Inch x 24-Inch x 4-Inch

SKU: 399902
Hoffman Screw cover junction box is ideal for commercial and general industrial applications that require junction or pull box. It features 16-/14-/12-gauge steel construction and ANSI 61 gray polyester powder paint finish. It measures 24-Inch x 24-Inch x 4-Inch. This NEMA 1 rated junction box is wall mountable. It offers IP30-degree of protection. Different sizes of easy to remove concentric knockouts on all four sides of standard boxes. Junction box is UL listed, CSA certified and meets IEC standards.
  • Flat, removable covers fastened with plated steel screws
  • Unique keyhole screw slots in the cover
  • Offers provision for grounding
  • Mounting holes on back of box
  • 4 Cover screws

Overview

Hoffman Screw cover junction box is ideal for commercial and general industrial applications that require junction or pull box. It features 16-/14-/12-gauge steel construction and ANSI 61 gray polyester powder paint finish. It measures 24-Inch x 24-Inch x 4-Inch. This NEMA 1 rated junction box is wall mountable. It offers IP30-degree of protection. Different sizes of easy to remove concentric knockouts on all four sides of standard boxes. Junction box is UL listed, CSA certified and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
ASE24X24X4NK
Manufacturer Name
Hoffman
UPC
78351047310
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510473105
Standards
UL Listed, CSA Certified, IEC 60529 Certified
Size
24 Inch Width x 24 Inch Height
Brand Name
Hoffman
Degree of Protection
IP30
Depth
4
Finish
ANSI 61 Gray Polyester Powder Coated
Item Name
Screw Cover Junction Box Without Knockout
Material
16/14/12 Gauge Steel
Mounting
Wall
NEMA Rating
NEMA 1
Insulation Material
No
Shape
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.