Hoffman AS100SS Polished 16 Gauge Stainless Steel Hole Seal 1-Inch Hol-Sealers™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman AS100SS Polished 16 Gauge Stainless Steel Hole Seal 1-Inch Hol-Sealers™

SKU: 3671
Hoffman Hol-Sealers™ Hole seal of trade size 1-Inch, is suitable to seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers™. This 1.88-Inch Dia hole seal features polished 16-gauge stainless steel construction.
  • Comes with oil-resistant gasket
  • 16-Gauge Galvanized steel backplate, plated stud and wing nut
  • Has trade size of 1-Inch

Overview

Hoffman Hol-Sealers™ Hole seal of trade size 1-Inch, is suitable to seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers™. This 1.88-Inch Dia hole seal features polished 16-gauge stainless steel construction.

Specifications

Degree of Protection
No
Energy Star Flag
No
Country Of Origin
Mexico
UPC
78351059460
Standards
UL 508A, E61997 Listed Type 3R, 4, 12, 13, CSA 42186 Certified Type 3R, 4, 12, 13, NEMA/EEMAC Type 3R, 4, 12, 13, IEC 60529 Certified, IP66 Rated, RoHS Compliant
GTIN
00783510594602
Manufacturer Part Number
AS100SS
UNSPSC
39121321
Manufacturer Name
Hoffman
Trade Size
1 Inch
Finish
Polished
Brand Name
Hoffman
Thread Size
No
Includes
Backplate, #10-24 x 5/8 Inch Stud and Wing Nut
Item Name
Hole Seal
Material
16 Gauge Stainless Steel
Size
1.88 Inch Dia, 1.38 Inch Hole Dia
Sub Brand
Hol-Sealers™
RoHS Flag
Contact manufacturer

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.