Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman AHE24X24X6 NEMA 1 Polyester Powder Painted Steel Hinged Cover Enclosure 24-Inch x 24-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman AHE24X24X6 NEMA 1 Polyester Powder Painted Steel Hinged Cover Enclosure 24-Inch x 24-Inch ANSI 61 Gray

SKU: 115256
Hoffman Hinged cover enclosure in ANSI 61 gray color, features steel construction with polyester powder paint finish. It has a dimension of 24-Inch x 24-Inch x 6-Inch. The 14/16-gauge thick enclosure has NEMA 1 rating and IP30-degree of protection. Enclosure with 36 knockouts, is wall mountable. Hinged cover enclosure is UL/cUL listed, CSA certified and meets IEC standards.
  • Different sizes of easily removable concentric knockouts on all four sides
  • Incorporates butt hinges
  • Mounting holes are present on back of box
  • Offers provision for grounding
  • Features a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications
  • Made of 14- and 16-gauge type steel

Overview

Hoffman Hinged cover enclosure in ANSI 61 gray color, features steel construction with polyester powder paint finish. It has a dimension of 24-Inch x 24-Inch x 6-Inch. The 14/16-gauge thick enclosure has NEMA 1 rating and IP30-degree of protection. Enclosure with 36 knockouts, is wall mountable. Hinged cover enclosure is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
AHE24X24X6
Manufacturer Name
Hoffman
UPC
78351051690
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510516901
Standards
UL 50, 50E Listed, cUL Certified Per CSA C22.2, IEC 60529 Standard, IP30 Rated
Color
ANSI 61 Gray
Size
24 Inch Width x 24 Inch Height
Number of Knockouts
36.0000
Brand Name
Hoffman
Degree of Protection
IP30
Depth
6
Finish
Polyester Powder Coated
Item Name
Hinged Cover Enclosure
Material
Steel
Mounting
Wall
NEMA Rating
NEMA 1
Knockouts
(8) 1/2 Inch, (8) 3/4 Inch, (8) 3/4 Inch, (8) 1 Inch, (2) 1 Inch, (2) 1-1/4 Inch Concentric Side, (8) 1/2 Inch, (8) 3/4 Inch, (8) 3/4 Inch, (8) 1 Inch, (2) 1 Inch, (2) 1-1/4 Inch Concentric End
Insulation Material
No
Shape
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.