Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A8872RT ANSI 61 Gray Polyester Powder Coated 14 Gauge Steel Wiring Trough 72-Inch x 8-Inch x 8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A8872RT ANSI 61 Gray Polyester Powder Coated 14 Gauge Steel Wiring Trough 72-Inch x 8-Inch x 8-Inch

SKU: 39337
Hoffman Wiring trough features 14-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Wiring trough measures 8-Inch x 8-Inch x 72-Inch. It has NEMA 3R rated slip-on enclosure with embossed mounting holes on back side. It has IP32-degree of protection. Wiring trough is UL listed, CSA/IEC certified and RoHS compliant.
  • Drip shield top and seamfree sides, front and back
  • Slip-on removable cover
  • Provision for padlocking
  • Meets basic functionality requirements for applications subjected to moisture

Overview

Hoffman Wiring trough features 14-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Wiring trough measures 8-Inch x 8-Inch x 72-Inch. It has NEMA 3R rated slip-on enclosure with embossed mounting holes on back side. It has IP32-degree of protection. Wiring trough is UL listed, CSA/IEC certified and RoHS compliant.

Specifications

Schedule
No
Packing Type
No
Degree of Protection
No
Brand Name
Hoffman
GTIN
00783510429997
UNSPSC
39131714
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
A8872RT
Manufacturer Name
Hoffman
UPC
78351042999
Standards
UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, IEC 60529, RoHS Compliant
Length
72
Material
14 Gauge Steel
Cover Type
Slip-On
Enclosure
NEMA 3R
Finish
ANSI 61 Gray Polyester Powder Coated
Height
8
Item Name
Wiring Trough
Knockouts
No
Width
8

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.