Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A806CHNF NEMA 4 Polyester Powder Coated Steel One Door Continuous Hinge Enclosure With Clamp 6-Inch x 8-Inch x 3.5-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A806CHNF NEMA 4 Polyester Powder Coated Steel One Door Continuous Hinge Enclosure With Clamp 6-Inch x 8-Inch x 3.5-Inch ANSI 61 Gray

SKU: 395398
Hoffman 1-Door continuous hinge enclosure with clamps, features 16-gauge steel construction for longer endurance. This ANSI 61 gray enclosure featuring polyester powder paint finish offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 6-Inch x 8-Inch x 3.5-Inch. External wall mounting brackets of enclosure aids for easy installation. It includes weld nuts for mounting optional panels and terminal blocks. This NEMA 4 enclosure offers environmental protection and security in indoor or outdoor applications. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.
  • Seams continuously welded and ground smooth
  • Stainless steel screw down clamps on three sides of door
  • Stainless steel hinge pin
  • Comes with oil-resistant gasket
  • Bonding provision is provided on door

Overview

Hoffman 1-Door continuous hinge enclosure with clamps, features 16-gauge steel construction for longer endurance. This ANSI 61 gray enclosure featuring polyester powder paint finish offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 6-Inch x 8-Inch x 3.5-Inch. External wall mounting brackets of enclosure aids for easy installation. It includes weld nuts for mounting optional panels and terminal blocks. This NEMA 4 enclosure offers environmental protection and security in indoor or outdoor applications. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
A806CHNF
Manufacturer Name
Hoffman
UPC
78351055720
Country Of Origin
Mexico
Type
One Door
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510557201
Standards
UL 50, 50E, 508A E27525 Listed, cUL Certified Per CSA C22.2 No.94 E27567/E61997, CSA 42184 Certified, IEC 60529 Certified
Color
ANSI 61 Gray
Size
6 Inch Width x 8 Inch Height
Brand Name
Hoffman
Degree of Protection
IP66
Depth
3.5
Finish
Polyester Powder Coated
Item Name
Continuous Hinge Enclosure With Clamp
Material
16 Gauge Steel
NEMA Rating
NEMA 4
Insulation Material
No
Shape
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.