Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A6R64HCR NEMA 3R Polyester Powder Paint Galvanized Steel Small Hinged Cover Enclosure 6-Inch x 4-Inch x 6-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A6R64HCR NEMA 3R Polyester Powder Paint Galvanized Steel Small Hinged Cover Enclosure 6-Inch x 4-Inch x 6-Inch ANSI 61 Gray

SKU: 39058
Hoffman Small hinged cover enclosure features durable 16-gauge galvanized steel construction with ANSI 61 gray polyester powder-paint finish. It has drip shield top, seamfree sides, seamfree front as well as seamfree back for protecting against rain, snow or sleet. It measures 6-Inch x 6-Inch x 4-Inch. Weld nuts of this enclosure support mounting optional panels. It has plated steel hinge with stainless steel pin. It allows padlocking on zinc-plated draw-pull catch. Knockouts on bottom of enclosure provide space for accommodating cables, connectors or conduits to meet user requirements. It includes white solid panels and optional gray perforated panels. It offers basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water. Hinged cover enclosure is UL listed, cUL listed, NEMA/EEMAC certified and meets IEC standards.
  • Suitable for applications that do not require oil- or dust-tight enclosures
  • Comes in ANSI 61 gray color
  • Measures 6-Inch x 6-Inch x 4-Inch

Overview

Hoffman Small hinged cover enclosure features durable 16-gauge galvanized steel construction with ANSI 61 gray polyester powder-paint finish. It has drip shield top, seamfree sides, seamfree front as well as seamfree back for protecting against rain, snow or sleet. It measures 6-Inch x 6-Inch x 4-Inch. Weld nuts of this enclosure support mounting optional panels. It has plated steel hinge with stainless steel pin. It allows padlocking on zinc-plated draw-pull catch. Knockouts on bottom of enclosure provide space for accommodating cables, connectors or conduits to meet user requirements. It includes white solid panels and optional gray perforated panels. It offers basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water. Hinged cover enclosure is UL listed, cUL listed, NEMA/EEMAC certified and meets IEC standards.

Specifications

Number of Knockouts
3.0000
Depth
4
Type
Small
Degree of Protection
IP32
Finish
Polyester Powder Coated Galvanized
NEMA Rating
NEMA 3R
Brand Name
Hoffman
Size
6 Inch Width x 6 Inch Height
Item Name
Hinged Cover Enclosure
Material
16 Gauge Steel
Standards
UL 50, 50E, E2752 Listed, cUL Listed Per CSA C22.2 No.94, NEMA/EEMAC, IEC 60529
Color
ANSI 61 Gray
UPC
78351038710
Manufacturer Name
Hoffman
Manufacturer Part Number
A6R64HCR
GTIN
00783510387105
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
UNSPSC
39121324
Insulation Material
No
Shape
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.