Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A6P6 Polyester Powder Coated Steel Solid Panel 4.88-Inch x 4.88-Inch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A6P6 Polyester Powder Coated Steel Solid Panel 4.88-Inch x 4.88-Inch White

SKU: 40776
Hoffman Solid panel features 14-gauge steel construction and white polyester powder paint finish. This square panel is suitable for use with 6-Inch x 6-Inch junction box. It measures 4.88-Inch x 4.88-Inch. Panel is EU certified and RoHS compliant.
  • Corrosion-resistant coating
  • Solid type design
  • Features 14 gauge steel construction

Overview

Hoffman Solid panel features 14-gauge steel construction and white polyester powder paint finish. This square panel is suitable for use with 6-Inch x 6-Inch junction box. It measures 4.88-Inch x 4.88-Inch. Panel is EU certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Color
White
Standards
EU Certified, RoHS Compliant
GTIN
00783510547608
UNSPSC
39121302
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
A6P6
Manufacturer Name
Hoffman
UPC
78351054760
sku
40776
Brand Name
Hoffman
Shape
No
Type
Solid
Size
4.88 Inch Length x 4.88 Inch Height
Material
14 Gauge Steel
Item Name
Panel
For Use With
6 Inch x 6 Inch Junction Box
Finish
Polyester Powder Coated
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.