Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A6672RT ANSI 61 Gray Polyester Powder Coated 16 Gauge Steel Wiring Trough 72-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A6672RT ANSI 61 Gray Polyester Powder Coated 16 Gauge Steel Wiring Trough 72-Inch x 6-Inch x 6-Inch

SKU: 39916
Hoffman Wiring trough features 16-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Wiring trough measures 6-Inch x 6-Inch x 72-Inch. It has NEMA 3R rated slip-on enclosure with embossed mounting holes on back side. It has IP32-degree of protection. Wiring trough is UL listed, CSA/IEC certified and RoHS compliant.
  • Drip shield top and seamfree sides, front and back
  • Slip-on removable cover
  • Provision for padlocking
  • Meets basic functionality requirements for applications subjected to moisture

Overview

Hoffman Wiring trough features 16-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Wiring trough measures 6-Inch x 6-Inch x 72-Inch. It has NEMA 3R rated slip-on enclosure with embossed mounting holes on back side. It has IP32-degree of protection. Wiring trough is UL listed, CSA/IEC certified and RoHS compliant.

Specifications

Packing Type
No
Schedule
No
Degree of Protection
No
Manufacturer Name
Hoffman
UPC
78351038310
Width
6
Standards
UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, IEC 60529, RoHS Compliant
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131714
Material
16 Gauge Steel
Manufacturer Part Number
A6672RT
Brand Name
Hoffman
Cover Type
Slip-On
Enclosure
NEMA 3R
Finish
ANSI 61 Gray Polyester Powder Coated
Height
6
Item Name
Wiring Trough
Knockouts
No
Length
72
GTIN
00783510383107

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.