Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A606CHNFSS NEMA 4X Smooth Brushed Stainless Steel One Door Continuous Hinge Junction Box With Clamp 6-Inch x 4-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A606CHNFSS NEMA 4X Smooth Brushed Stainless Steel One Door Continuous Hinge Junction Box With Clamp 6-Inch x 4-Inch x 6-Inch

SKU: 41426
Hoffman 1-Door junction box has continuously welded ground smooth seam for neat appeal. Combination of stainless steel clamps, continuous stainless steel hinge with hinge pin and seamless foam-in-place gasket in this junction box, provides reliable seal to protect components from corrosive environments. It has 16- or 14-gauge type 304 stainless steel construction with brushed smooth finish. It measures 6-Inch x 6-Inch x 4-Inch. Weld nuts of this junction box allow mounting optional panels. ANSI 61 Gray polyester powder-paint finish ensures greater protection against corrosion. This junction box provides bonding provision on both door as well as body for adding extra mounting features. It is suitable for use in either indoor or outdoor applications. Junction box is UL listed, cUL listed, CSA certified and meets NEMA/EEMAC as well as IEC standards.
  • Pull stainless steel continuous hinge pin to remove door
  • Cover as well as sides of body feature smooth size 4 brushed finish
  • Measures 6-Inch x 6-Inch x 4-Inch

Overview

Hoffman 1-Door junction box has continuously welded ground smooth seam for neat appeal. Combination of stainless steel clamps, continuous stainless steel hinge with hinge pin and seamless foam-in-place gasket in this junction box, provides reliable seal to protect components from corrosive environments. It has 16- or 14-gauge type 304 stainless steel construction with brushed smooth finish. It measures 6-Inch x 6-Inch x 4-Inch. Weld nuts of this junction box allow mounting optional panels. ANSI 61 Gray polyester powder-paint finish ensures greater protection against corrosion. This junction box provides bonding provision on both door as well as body for adding extra mounting features. It is suitable for use in either indoor or outdoor applications. Junction box is UL listed, cUL listed, CSA certified and meets NEMA/EEMAC as well as IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
A606CHNFSS
Manufacturer Name
Hoffman
UPC
78351056260
Country Of Origin
Mexico
Type
One Door
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510562601
Standards
UL 50, 50E, E27567 Listed, cUL Certified Per CSA C22.2 No.94, E27567, 42184, NEMA/EEMAC, IEC 60529
sku
41426
Size
6 Inch Width x 6 Inch Height
Brand Name
Hoffman
Degree of Protection
IP66
Depth
4
Finish
Smooth Brushed
Item Name
Continuous Hinge Junction Box With Clamp
Material
16/14 Gauge 304 Stainless Steel
NEMA Rating
NEMA 4X
Insulation Material
No
Shape
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.