Tour  

Hoffman A48R3616HCR NEMA 3R Polyester Powder Painted Galvanized Steel Medium Hinge Cover Enclosure 48-Inch x 36-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A48R3616HCR NEMA 3R Polyester Powder Painted Galvanized Steel Medium Hinge Cover Enclosure 48-Inch x 36-Inch ANSI 61 Gray

SKU: 83220
Hoffman Medium hinge cover enclosure in ANSI 61 gray color, features galvanized steel construction with polyester powder paint finish. It has a dimension of 48-Inch x 36-Inch x 16-Inch. The 14/16-gauge thick enclosure has NEMA 3R rating and IP32-degree of protection. It is stud mountable.
  • Drip shield top and seam-free sides
  • 14- or 16-gauge plated steel continuous hinge has stainless steel pin
  • Cover is fastened securely with captive plated steel screws
  • Collar studs are provided for mounting optional back panels
  • Comes with hasp and staple for padlocking
  • Enclosure meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water

Overview

Hoffman Medium hinge cover enclosure in ANSI 61 gray color, features galvanized steel construction with polyester powder paint finish. It has a dimension of 48-Inch x 36-Inch x 16-Inch. The 14/16-gauge thick enclosure has NEMA 3R rating and IP32-degree of protection. It is stud mountable.

Specifications

Manufacturer Part Number
A48R3616HCR
Manufacturer Name
Hoffman
UPC
78351043480
Brand Name
Hoffman
Energy Star Flag
No
Type
Medium
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510434809
Standards
UL 50, 50E, E27567 (Type 3R) Listed, cUL Certified Per CSA C22.2 No.94 (Type 3R) E27567 Certified, NEMA/EEMAC Type 3R IEC 60529 Standard
Color
ANSI 61 Gray
Depth
16
Finish
Polyester Powder Coated
Item Name
Hinge Cover Enclosure
Material
Galvanized Steel
Mounting
Stud
NEMA Rating
NEMA 3R
Size
48 Inch Width x 36 Inch Height
Degree of Protection
IP32
Shape
No
Insulation Material
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.