Tour  

Hoffman A30R308HCR NEMA 3R Polyester Powder Paint Galvanized Steel Medium Hinged Cover Enclosure 30-Inch x 8-Inch x 30-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A30R308HCR NEMA 3R Polyester Powder Paint Galvanized Steel Medium Hinged Cover Enclosure 30-Inch x 8-Inch x 30-Inch ANSI 61 Gray

SKU: 36936
Hoffman Medium hinged cover enclosure features durable 16- or 14-gauge galvanized steel construction with ANSI 61 gray polyester powder-paint finish. It features drip shield top, seamfree sides, seamfree front as well as seamfree back for protecting against rain, snow or sleet. It measures 30-Inch x 30-Inch x 8-Inch. Collar studs of this enclosure support mounting optional panels. It has 16-gauge plated steel continuous hinge with stainless steel pin. Captive plated steel screws help you fasten safety cover. Hasp-and-staple of this enclosure supports padlocking. It includes optional white solid panels. It offers basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water. Hinged cover enclosure is UL listed, cUL listed, NEMA/EEMAC certified and meets IEC standards.
  • Suitable for applications that require protection from rain, sleet, snow or dripping water
  • Comes in ANSI 61 gray color
  • Measures 30-Inch x 30-Inch x 8-Inch

Overview

Hoffman Medium hinged cover enclosure features durable 16- or 14-gauge galvanized steel construction with ANSI 61 gray polyester powder-paint finish. It features drip shield top, seamfree sides, seamfree front as well as seamfree back for protecting against rain, snow or sleet. It measures 30-Inch x 30-Inch x 8-Inch. Collar studs of this enclosure support mounting optional panels. It has 16-gauge plated steel continuous hinge with stainless steel pin. Captive plated steel screws help you fasten safety cover. Hasp-and-staple of this enclosure supports padlocking. It includes optional white solid panels. It offers basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water. Hinged cover enclosure is UL listed, cUL listed, NEMA/EEMAC certified and meets IEC standards.

Specifications

Manufacturer Part Number
A30R308HCR
Manufacturer Name
Hoffman
UPC
78351013404
Brand Name
Hoffman
Energy Star Flag
No
Type
Medium
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510134044
Standards
UL 50, 50E, E2752 Listed, cUL Listed Per CSA C22.2 No.94, NEMA/EEMAC, IEC 60529
Color
ANSI 61 Gray
Depth
8
Finish
Polyester Powder Coated Galvanized
Item Name
Hinged Cover Enclosure
Material
16/14 Gauge Steel
NEMA Rating
NEMA 3R
Size
30 Inch Width x 30 Inch Height
Degree of Protection
IP32
Shape
No
Insulation Material
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.