Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A20R208HCR NEMA 3R Polyester Powder Paint Galvanized Steel Medium Hinged Cover Enclosure 20-Inch x 8-Inch x 20-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A20R208HCR NEMA 3R Polyester Powder Paint Galvanized Steel Medium Hinged Cover Enclosure 20-Inch x 8-Inch x 20-Inch ANSI 61 Gray

SKU: 41947
Hoffman Medium hinged cover enclosure features durable 16- or 14-gauge galvanized steel construction with ANSI 61 gray polyester powder-paint finish. It features drip shield top, seamfree sides, seamfree front as well as seamfree back for protecting against rain, snow or sleet. It measures 20-Inch x 20-Inch x 8-Inch. Collar studs of this enclosure support mounting optional panels. It has 16-gauge plated steel continuous hinge with stainless steel pin. Captive plated steel screws help you fasten safety cover. Hasp-and-staple of this enclosure supports padlocking. It includes optional white solid panels. It offers basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water. Hinged cover enclosure is UL listed, cUL listed, NEMA/EEMAC certified and meets IEC standards.
  • Suitable for applications that require protection from rain, sleet, snow or dripping water
  • Comes in ANSI 61 gray color
  • Measures 20-Inch x 20-Inch x 8-Inch

Overview

Hoffman Medium hinged cover enclosure features durable 16- or 14-gauge galvanized steel construction with ANSI 61 gray polyester powder-paint finish. It features drip shield top, seamfree sides, seamfree front as well as seamfree back for protecting against rain, snow or sleet. It measures 20-Inch x 20-Inch x 8-Inch. Collar studs of this enclosure support mounting optional panels. It has 16-gauge plated steel continuous hinge with stainless steel pin. Captive plated steel screws help you fasten safety cover. Hasp-and-staple of this enclosure supports padlocking. It includes optional white solid panels. It offers basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water. Hinged cover enclosure is UL listed, cUL listed, NEMA/EEMAC certified and meets IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Hoffman
Manufacturer Part Number
A20R208HCR
Material
16/14 Gauge Steel
Depth
8
RoHS Flag
Contact manufacturer
Type
Medium
Energy Star Flag
No
NEMA Rating
NEMA 3R
UNSPSC
39121324
UPC
78351038690
Country Of Origin
Mexico
sku
41947
Color
ANSI 61 Gray
Brand Name
Hoffman
Item Name
Hinged Cover Enclosure
Degree of Protection
IP32
Size
20 Inch Width x 20 Inch Height
Finish
Polyester Powder Coated Galvanized
GTIN
00783510386900
Standards
UL 50, 50E, E2752 Listed, cUL Listed Per CSA C22.2 No.94, NEMA/EEMAC, IEC 60529
Insulation Material
No
Shape
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.