Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A18R188NK NEMA 3R Polyester Powder Paint Galvanized Steel Style B Screw Cover Enclosure 18-Inch x 18-Inch x 8-Inch ANSI 61 Gray nVent

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A18R188NK NEMA 3R Polyester Powder Paint Galvanized Steel Style B Screw Cover Enclosure 18-Inch x 18-Inch x 8-Inch ANSI 61 Gray nVent

SKU: 82357
Hoffman nVent Style B screw cover enclosure is ideal to be used as wiring or junction box. The enclosure has drip shield top and seam-free sides at the front and back. This enclosure features plated steel screws for fastening slip-on removable cover. The enclosure has embossed mounting holes on the backside. This cover measuring 18-Inch x 18-Inch, has a depth of 8-inches. It is suitable for outdoor applications. Enclosure meets UL, CSA and RoHS standards.
  • Back of the enclosure features embossed mounting holes
  • Provides padlocking option
  • Has no gasketing
  • Suitable for outdoor applications

Overview

Hoffman nVent Style B screw cover enclosure is ideal to be used as wiring or junction box. The enclosure has drip shield top and seam-free sides at the front and back. This enclosure features plated steel screws for fastening slip-on removable cover. The enclosure has embossed mounting holes on the backside. This cover measuring 18-Inch x 18-Inch, has a depth of 8-inches. It is suitable for outdoor applications. Enclosure meets UL, CSA and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
A18R188NK
Sub Brand
nVent
Manufacturer Name
Hoffman
UPC
78351013516
Country Of Origin
Mexico
Type
Style B
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510135164
Standards
UL 50, 50E (Type 3R) E27525 Listed, CSA C22.2 No.94, (Type 3R) E27525 Certified, IEC 60529 Standard, NEMA/EEMAC (Type 3R) Rated, RoHS Compliant
Color
ANSI 61 Gray
Size
18 Inch Width x 18 Inch Height
Brand Name
Hoffman
Degree of Protection
IP32
Depth
8
Finish
Polyester Powder Coated Galvanized
Item Name
Screw Cover Enclosure
Material
16 Gauge Steel
NEMA Rating
NEMA 3R
Insulation Material
No
Shape
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.