Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman A18R126 NEMA 3R Polyester Powder Paint Galvanized Steel Screw Cover Enclosure 12-Inch x 6-Inch x 18-Inch ANSI 61 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A18R126 NEMA 3R Polyester Powder Paint Galvanized Steel Screw Cover Enclosure 12-Inch x 6-Inch x 18-Inch ANSI 61 Gray

SKU: 109664
Hoffman Screw cover enclosure in ANSI 61 gray color, is suitable for use in outdoor applications as wiring or junction box. It features 16-/14-/12-gauge steel construction and has galvanized polyester powder-paint finish. It measures 12-Inch x 18-Inch x 6-Inch. Enclosure with five knockouts, has NEMA 3R rating. It has IP32-degree of protection. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.
  • Comes with seamfree sides and drip-shield top
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking

Overview

Hoffman Screw cover enclosure in ANSI 61 gray color, is suitable for use in outdoor applications as wiring or junction box. It features 16-/14-/12-gauge steel construction and has galvanized polyester powder-paint finish. It measures 12-Inch x 18-Inch x 6-Inch. Enclosure with five knockouts, has NEMA 3R rating. It has IP32-degree of protection. Enclosure is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Manufacturer Part Number
A18R126
Manufacturer Name
Hoffman
UPC
78351038160
Brand Name
Hoffman
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121324
GTIN
00783510381608
Standards
UL 50, 50E, E2752 Listed, cUL Listed Per CSA C22.2 No.94, NEMA/EEMAC, IEC 60529
Color
ANSI 61 Gray
Depth
6
Finish
Polyester Powder Coated Galvanized
Item Name
Screw Cover Enclosure
Material
16/14/12 Gauge Steel
NEMA Rating
NEMA 3R
Number of Knockouts
5.0000
Size
12 Inch Width x 18 Inch Height
Degree of Protection
IP32
Shape
No
Insulation Material
No
Category Level Two Search
Enclosures & Cabinets
Category Level Three Search
Screw Cover Enclosures
Category Level One Search
Electrical Enclosures and Boxes
Leaf Node Search
Screw Cover Enclosures
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.