Hoffman A14128CHQRFGW NEMA 4X Molded Fiberglass Polyester One Door Window Cover Continuous Hinge Enclosure 12-Inch x 14-Inch x 8-Inch Light Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman A14128CHQRFGW NEMA 4X Molded Fiberglass Polyester One Door Window Cover Continuous Hinge Enclosure 12-Inch x 14-Inch x 8-Inch Light Gray

SKU: 459928
Hoffman 1-Door window cover continuous hinge enclosure features molded fiberglass polyester construction, which allows for easy punch, drill, file or saw. This light gray enclosure offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 14-Inch x 8-Inch. Removable hinged cover is attached to body with type 316 stainless steel hinge pin. It comes with polyester mounting brackets and stainless steel attachment screws. This NEMA 4X enclosure provides secure seal and double latching creates added security. Enclosure is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.
  • Gasket is use to provide water-tight and dust-tight seal
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Enclosure comes with two captive type 316 stainless steel slotted cover screws for secure installation
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel
  • Includes padlock provisions
  • Halogen-free material

Overview

Hoffman 1-Door window cover continuous hinge enclosure features molded fiberglass polyester construction, which allows for easy punch, drill, file or saw. This light gray enclosure offers immense resistance against impact, moisture, abrasions, corrosion, chemicals, weather, scratches and UV rays. It measures 12-Inch x 14-Inch x 8-Inch. Removable hinged cover is attached to body with type 316 stainless steel hinge pin. It comes with polyester mounting brackets and stainless steel attachment screws. This NEMA 4X enclosure provides secure seal and double latching creates added security. Enclosure is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.

Specifications

Manufacturer Part Number
A14128CHQRFGW
Manufacturer Name
Hoffman
UPC
78351031290
Brand Name
Hoffman
Energy Star Flag
No
Type
One Door, Window Cover
Country Of Origin
United States of America
RoHS Flag
Yes
UNSPSC
39121324
GTIN
00783510312909
Standards
UL 508A, E61997 Listed, cUL Certified Per CSA C22.2 No.94, E61997, IEC 60529 Certified, RoHS Compliant
Color
Light Gray
Depth
8
Finish
No
Item Name
Continuous Hinge Enclosure
Material
Molded Fiberglass Polyester
NEMA Rating
NEMA 4X
Size
12 Inch Width x 14 Inch Height
Degree of Protection
IP66
Shape
No
Insulation Material
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.