Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 5002AN 2-Light Traditional Bath Fixture 100-Watt 120-Volt Antique Nickel Brooke

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 5002AN 2-Light Traditional Bath Fixture 100-Watt 120-Volt Antique Nickel Brooke

SKU: 113652
Hinkley Lighting Brooke Collection 2-Light bath light fixture in antique nickel finish, features metal construction. Etched opal glass shade brings elegance to the home. This traditional light fixture uses two 100-Watt A-19 lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 16.5-Inch x 10.3-Inch. It is suitable for damp locations. Fixture is cUS certified.
  • Lamp power rating of 100-Watts
  • Measures 16.5-Inch x 10.3-Inch
  • Comes in antique nickel finish

Overview

Hinkley Lighting Brooke Collection 2-Light bath light fixture in antique nickel finish, features metal construction. Etched opal glass shade brings elegance to the home. This traditional light fixture uses two 100-Watt A-19 lamps. Medium base socket lamp has voltage rating of 120-Volts. It measures 16.5-Inch x 10.3-Inch. It is suitable for damp locations. Fixture is cUS certified.

Specifications

Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
UNSPSC
39111536
Energy Star Flag
No
Voltage Rating
120 Volt
Standards
cUS Rated
Base Backplate
9 Inch Width x 4.5 Inch Height
Collection
Brooke
Shade Type
Etched Opal Glass
Fixture Wattage
200 Watt
Lamp Included
No
Lamp Type/Designation
(2) 100 Watt A19
Style
Traditional
Socket Type
Medium
UPC
64066550020
Manufacturer Name
Hinkley Lighting
Manufacturer Part Number
5002AN
Shape
No
Brand Name
Hinkley Lighting
Construction
Metal
Number of Lamps
2.0000
Mounting
Up/Down
Lamp Wattage
100 Watt
Item Name
Bath Fixture
Finish
Antique Nickel
Dimmable
No
Dimensions
16.5 Inch Width x 10.3 Inch Height
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.