Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 5000AN 1-Light Traditional Bath Fixture 100-Watt 120-Volt Antique Nickel Brooke

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 5000AN 1-Light Traditional Bath Fixture 100-Watt 120-Volt Antique Nickel Brooke

SKU: 103078
Hinkley Lighting Brooke Collection 1-Light bath light fixture in antique nickel finish, features metal construction. Etched opal glass shade brings elegance to the home. This traditional light fixture uses one 100-Watt A-19 lamp. Medium base socket lamp has voltage rating of 120-Volts. It measures 5.3-Inch x 11.5-Inch. It is suitable for damp locations. Fixture is cUS certified.
  • Lamp power rating of 100-Watts
  • Measures 5.3-Inch x 11.5-Inch
  • Comes in antique nickel finish

Overview

Hinkley Lighting Brooke Collection 1-Light bath light fixture in antique nickel finish, features metal construction. Etched opal glass shade brings elegance to the home. This traditional light fixture uses one 100-Watt A-19 lamp. Medium base socket lamp has voltage rating of 120-Volts. It measures 5.3-Inch x 11.5-Inch. It is suitable for damp locations. Fixture is cUS certified.

Specifications

Face Type
No
Lens Type
No
Letter Color
No
Background Color
No
Dimmable
No
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt A19
Shade Type
Etched Opal Glass
Standards
cUS Rated
UNSPSC
39111536
Energy Star Flag
No
Manufacturer Part Number
5000AN
Manufacturer Name
Hinkley Lighting
UPC
64066550000
Fixture Wattage
100 Watt
Finish
Antique Nickel
Collection
Brooke
Shape
No
Number of Lamps
1.0000
Mounting
Up/Down
Socket Type
Medium
Style
Traditional
Brand Name
Hinkley Lighting
Dimensions
5.3 Inch Width x 11.5 Inch Height
Base Backplate
4.5 Inch Width x 7 Inch Height
Degree of Protection
No
Item Name
Bath Fixture
Construction
Metal
Voltage Rating
120 Volt
Lamp Wattage
100 Watt

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.