Hinkley Lighting 4915SL Chandelier 60-Watt 120-Volt AC Silver Leaf Sabina

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 4915SL Chandelier 60-Watt 120-Volt AC Silver Leaf Sabina

SKU: 471549
Hinkley Lighting Sabina Collection Chandelier utilizes five 60-Watt lamps for lighting. It features silver leaf finish and eggshell silk shade for elegant look. The chandelier with candelabra socket, has steel construction for durability. It has 300-Watt fixture wattage and 120-Volt AC voltage rating. The chandelier supports ceil mounting and comes with 120-Inch chain and 144-Inch lead wire. Chandelier is CUS certified.
  • Utilizes five 60-Watt lamps
  • Made from steel for added strength and durability
  • Has polished silver leaf finish to resist corrosion

Overview

Hinkley Lighting Sabina Collection Chandelier utilizes five 60-Watt lamps for lighting. It features silver leaf finish and eggshell silk shade for elegant look. The chandelier with candelabra socket, has steel construction for durability. It has 300-Watt fixture wattage and 120-Volt AC voltage rating. The chandelier supports ceil mounting and comes with 120-Inch chain and 144-Inch lead wire. Chandelier is CUS certified.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
64066549150
Manufacturer Part Number
4915SL
Manufacturer Name
Hinkley Lighting
Shade Type
Eggshell Silk
Mounting
Ceiling
Construction
Steel
Degree of Protection
No
Dimensions
28 Inch Width x 26 Inch Height
Dimmable
No
Lamp Wattage
60 Watt
Number of Lamps
5.0000
Shape
No
Socket Type
Candelabra
Voltage Rating
120 Volt AC
Base Backplate
5.5 Inch Dia
Collection
Sabina
Fixture Wattage
300 Watt
Lamp Included
No
Lamp Type/Designation
(5) 60 Watt
Chain/Stem Length
120 Inch
UNSPSC
39111506
Item Name
Chandelier
Brand Name
Hinkley Lighting
Energy Star Flag
No
Standards
cUS Rated
Finish
Silver Leaf

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.