Tour  

Hinkley Lighting 4245OB Chandelier 60-Watt 120-Volt AC Old Bronze Plymouth

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 4245OB Chandelier 60-Watt 120-Volt AC Old Bronze Plymouth

SKU: 256173
Hinkley Lighting Plymouth Collection Traditional style chandelier utilizes six 60-Watt lamps for lighting. It features light amber organza with decorative fabric trim shade for elegant look. The oval shaped chandelier with candelabra socket, has metal construction and old bronze finish for corrosion resistance and durability. It has 360-Watt fixture wattage and 120-Volt AC voltage rating. The chandelier supports ceil mounting and comes with 60-Inch chain and 72-Inch lead wire. Chandelier is CUS certified.
  • Utilizes six 60-Watt bulbs
  • Made from metal for added strength
  • Has old bronze finish to resist corrosion

Overview

Hinkley Lighting Plymouth Collection Traditional style chandelier utilizes six 60-Watt lamps for lighting. It features light amber organza with decorative fabric trim shade for elegant look. The oval shaped chandelier with candelabra socket, has metal construction and old bronze finish for corrosion resistance and durability. It has 360-Watt fixture wattage and 120-Volt AC voltage rating. The chandelier supports ceil mounting and comes with 60-Inch chain and 72-Inch lead wire. Chandelier is CUS certified.

Specifications

Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
Voltage Rating
120 Volt AC
Shape
Oval
Base Backplate
8 Inch Length x 4.5 Inch Width
Style
Traditional
Socket Type
Candelabra
Chain/Stem Length
60 Inch
Standards
cUS Rated
Energy Star Flag
No
UNSPSC
39111506
Collection
Plymouth
Shade Type
Light
Lamp Type/Designation
(6) 60 Watt
Lamp Included
No
Fixture Wattage
360 Watt
Degree of Protection
No
Number of Lamps
6.0000
Manufacturer Part Number
4245OB
Manufacturer Name
Hinkley Lighting
UPC
64066542450
Mounting
Ceiling
Lamp Wattage
60 Watt
Item Name
Chandelier
Finish
Old Bronze
Dimmable
No
Dimensions
34 Inch Width x 18.5 Inch Depth x 22.5 Inch Height
Construction
Metal
Brand Name
Hinkley Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.