Tour  

Hinkley Lighting 3301OZ-LED LED Fixture 32-Watt 120-Volt 96 CRI 1900-Lumens 2700K LED Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 3301OZ-LED LED Fixture 32-Watt 120-Volt 96 CRI 1900-Lumens 2700K LED Oil Rubbed Bronze

SKU: 424433
Hinkley Lighting 32-Watt LED Fixture in oil rubbed bronze finish, features steel construction. The etched opal shade brings elegance to the home. This dimmable fixture has 96 CRI 1900-Lumen 2700K LED lamp that has voltage rating of 120-Volts. It measures 14-Inch x 5.5-Inch. Fixture is C-US dry rated.
  • Comes in oil rubbed bronze finish
  • Measures 14-Inch x 5.5-Inch
  • Features etched opal shade

Overview

Hinkley Lighting 32-Watt LED Fixture in oil rubbed bronze finish, features steel construction. The etched opal shade brings elegance to the home. This dimmable fixture has 96 CRI 1900-Lumen 2700K LED lamp that has voltage rating of 120-Volts. It measures 14-Inch x 5.5-Inch. Fixture is C-US dry rated.

Specifications

Shape
No
Socket Type
No
Voltage Rating
120 Volt
Energy Star Flag
No
Fixture Wattage
32 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
Etched Opal Glass
UNSPSC
39111503
Standards
cUS Dry Rated
Mounting
Suspended
Lumens
1900 Lumens
Manufacturer Part Number
3301OZ-LED
Manufacturer Name
Hinkley Lighting
UPC
64066533017
Item Name
LED Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Dimensions
14 Inch Width x 5.5 Inch Height
Degree of Protection
No
CRI
96.0000
Construction
Steel
Color Temperature
2700K
Brand Name
Hinkley Lighting
Category Level Three Search
LED Lighting
Category Level Two Search
Indoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
LED Lighting
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.