Tour  

Hinkley Lighting 3174OZ 1-Light Wall Sconce 100-Watt 120-Volt Oil Rubbed Bronze Congress™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 3174OZ 1-Light Wall Sconce 100-Watt 120-Volt Oil Rubbed Bronze Congress™

SKU: 118849
Hinkley Lighting Congress™ Collection Wall Sconce in oil rubbed bronze finish, features steel construction. This classic/traditional style wall sconce uses one 100-Watt incandescent lamp. A medium socket lamp has voltage rating of 120-Volts. Wall sconce measures 7-Inch x 13.5-Inch. It is ideal for vintage filament bulbs. Wall sconce is cUS listed.
  • Features steel construction with oil rubbed bronze finish
  • Voltage rating of 120-Volts
  • Has fixture wattage of 100-Watt

Overview

Hinkley Lighting Congress™ Collection Wall Sconce in oil rubbed bronze finish, features steel construction. This classic/traditional style wall sconce uses one 100-Watt incandescent lamp. A medium socket lamp has voltage rating of 120-Volts. Wall sconce measures 7-Inch x 13.5-Inch. It is ideal for vintage filament bulbs. Wall sconce is cUS listed.

Specifications

Collection
Congress™
Shape
No
Base Backplate
4.8 Inch Dia
Voltage Rating
120 Volt
Style
Classic/Traditional
Socket Type
Medium
Fixture Wattage
100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
No
Standards
cUS Listed for Dry Locations
UNSPSC
39111600
Energy Star Flag
No
Construction
Steel
Manufacturer Part Number
3174OZ
Manufacturer Name
Hinkley Lighting
UPC
64066531743
Mounting
Wall
Finish
Oil Rubbed Bronze
Lamp Wattage
100 Watt
Item Name
Wall Sconce
Dimmable
No
Dimensions
7 Inch Width x 13.5 Inch Height
Degree of Protection
No
Brand Name
Hinkley Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.