Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 2864OZ 1-Light Wall Lantern 100-Watt 120-Volt Oil Rubbed Bronze Belden Place™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 2864OZ 1-Light Wall Lantern 100-Watt 120-Volt Oil Rubbed Bronze Belden Place™

SKU: 420233
Hinkley Lighting Belden Place™ Collection Outdoor lantern in oil rubbed bronze finish, features solid aluminum construction. This transitional style lantern uses one 100-Watt incandescent lamp. A medium socket lamp has voltage rating of 120-Volts. Wall mountable lantern measures 10-Inch x 16-Inch. Outdoor lantern is cUS listed.
  • Belden Place offers stylish simplicity with a dash of nautical elegance in durable solid aluminum construction
  • Voltage rating of 120-Volts
  • Has oil rubbed bronze finish

Overview

Hinkley Lighting Belden Place™ Collection Outdoor lantern in oil rubbed bronze finish, features solid aluminum construction. This transitional style lantern uses one 100-Watt incandescent lamp. A medium socket lamp has voltage rating of 120-Volts. Wall mountable lantern measures 10-Inch x 16-Inch. Outdoor lantern is cUS listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
100 Watt
Style
Transitional
Collection
Belden Place™
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
No
Standards
cUS Listed, Wet Location Rated
Number of Lamps
1.0000
Energy Star Flag
No
Base Backplate
4.5 Inch Width x 7.3 Inch Height
Mounting
Wall
UPC
64066528640
Manufacturer Name
Hinkley Lighting
Manufacturer Part Number
2864OZ
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Finish
Oil Rubbed Bronze
Dimmable
No
Dimensions
10 Inch Width x 16 Inch Height
Construction
Solid Aluminum
Brand Name
Hinkley Lighting
Degree of Protection
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.