Hinkley Lighting 2860OZ 1-Light Wall Lantern 100-Watt 120-Volt AC Oil Rubbed Bronze Belden Place™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 2860OZ 1-Light Wall Lantern 100-Watt 120-Volt AC Oil Rubbed Bronze Belden Place™

SKU: 483157
Hinkley Lighting Belden Place™ Collection Outdoor wall lantern in oil-rubbed bronze finish, has solid aluminum construction for corrosion resistance and durability. This clear glass shade lantern has a power rating of 100-Watts and voltage rating of 120-Volts AC. The wall-mountable lantern has one incandescent lamp with a power rating of 100-Watts. It is suitable for use in wet areas and for vintage filament lamps. The wall lantern is cUS certified.
  • Features oil-rubbed bronze finish
  • Made from aluminum for added strength and durability
  • Suitable for use in wet areas and for vintage filament lamps

Overview

Hinkley Lighting Belden Place™ Collection Outdoor wall lantern in oil-rubbed bronze finish, has solid aluminum construction for corrosion resistance and durability. This clear glass shade lantern has a power rating of 100-Watts and voltage rating of 120-Volts AC. The wall-mountable lantern has one incandescent lamp with a power rating of 100-Watts. It is suitable for use in wet areas and for vintage filament lamps. The wall lantern is cUS certified.

Specifications

Collection
Belden Place™
Shape
No
Base Backplate
4.5 Inch Width x 7.3 Inch Height
Voltage Rating
120 Volt AC
Socket Type
Medium
Fixture Wattage
100 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 100 Watt Incandescent
Shade Type
Clear Glass
Standards
cUS Rated, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Solid Aluminum
Manufacturer Part Number
2860OZ
Manufacturer Name
Hinkley Lighting
UPC
64066528600
Mounting
Wall
Finish
Oil Rubbed Bronze
Lamp Wattage
100 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
8 Inch Width x 11 Inch Height
Degree of Protection
No
Brand Name
Hinkley Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.