Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 2722KZ 2-Light Wall Lantern 60-Watt 120-Volt Buckeye Bronze Westport

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 2722KZ 2-Light Wall Lantern 60-Watt 120-Volt Buckeye Bronze Westport

SKU: 471526
Hinkley Lighting Westport Collection 120-Watt Outdoor lantern in buckeye bronze finish, features aluminum construction. The clear Fresnel lens glass reflector ensures uniform light distribution. This lantern supports two 60-Watt candelabra lamps that have voltage rating of 120-Volts. It measures 11.3-Inch x 12.8-Inch. This lantern has 4-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 6.5-Inch. Lantern is cUS wet rated.
  • Fixture wattage rating of 120-Watts
  • Accommodates two lamps
  • Features clear Fresnel lens glass reflector

Overview

Hinkley Lighting Westport Collection 120-Watt Outdoor lantern in buckeye bronze finish, features aluminum construction. The clear Fresnel lens glass reflector ensures uniform light distribution. This lantern supports two 60-Watt candelabra lamps that have voltage rating of 120-Volts. It measures 11.3-Inch x 12.8-Inch. This lantern has 4-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 6.5-Inch. Lantern is cUS wet rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Collection
Westport
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Shade Type
Clear Fresnel Glass Lens
Standards
cUS Wet Rated
Number of Lamps
2.0000
Energy Star Flag
No
sku
471526
Base Backplate
6.5 Inch
UPC
64066527220
Manufacturer Name
Hinkley Lighting
Manufacturer Part Number
2722KZ
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Buckeye Bronze
Dimmable
No
Dimensions
11.3 Inch Width x 12.8 Inch Height
Construction
Aluminum
Brand Name
Hinkley Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.