Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 2047GS 3-Light Fixture 60-Watt 120-Volt Greystone Bingham

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 2047GS 3-Light Fixture 60-Watt 120-Volt Greystone Bingham

SKU: 584332
Hinkley Lighting Bingham Collection Traditional style 180-Watt outdoor pier mount in greystone finish, features aluminum construction. This pier mount supports three 60-Watt candelabra lamps that have voltage rating of 120-Volts. The clear seedy glass reflector ensures uniform light distribution. It measures 9.8-Inch x 21.3-Inch. This pier mount firmly attaches to the wall/ceiling surface using a 9-3/4-Inch square base backplate. Pier mount is cUS wet rated.
  • Fixture wattage rating of 180-Watts
  • Accommodates three lamps
  • Features clear seedy glass reflector

Overview

Hinkley Lighting Bingham Collection Traditional style 180-Watt outdoor pier mount in greystone finish, features aluminum construction. This pier mount supports three 60-Watt candelabra lamps that have voltage rating of 120-Volts. The clear seedy glass reflector ensures uniform light distribution. It measures 9.8-Inch x 21.3-Inch. This pier mount firmly attaches to the wall/ceiling surface using a 9-3/4-Inch square base backplate. Pier mount is cUS wet rated.

Specifications

Collection
Bingham
Shape
No
Base Backplate
9-3/4 Inch x 9-3/4 Inch
Voltage Rating
120 Volt
Style
Traditional
Socket Type
Candelabra
Fixture Wattage
180 Watt
Number of Lamps
3.0000
Lamp Included
No
Shade Type
Clear Seeded Glass
Standards
cUS Wet Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
2047GS
Manufacturer Name
Hinkley Lighting
UPC
64066520472
Finish
Graystone
Lamp Wattage
60 Watt
Item Name
Pier Mount Fixture
Dimmable
No
Dimensions
9.8 Inch Width x 21.3 Inch Height
Degree of Protection
No
Brand Name
Hinkley Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.