Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1852DZ 3-Light Wall Lantern 60-Watt 120-Volt Aged Zinc Anchorage™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1852DZ 3-Light Wall Lantern 60-Watt 120-Volt Aged Zinc Anchorage™

SKU: 544624
Hinkley Lighting Anchorage™ Collection Vintage style wall lantern has durable aluminum construction with aged zinc finish. It features clear glass design with long clean lines, elegant arched carriage handle and sturdy knobs. It supports candelabra socket type 60-Watt, 3 incandescent lamps. This wall lantern operates at a power rating of 180-Watts and voltage rating of 120-Volts. It is suitable for wet locations. The wall lantern is UL listed.
  • Perfect for damp locations
  • Accommodates incandescent lamps
  • Voltage rating of 120-Volts

Overview

Hinkley Lighting Anchorage™ Collection Vintage style wall lantern has durable aluminum construction with aged zinc finish. It features clear glass design with long clean lines, elegant arched carriage handle and sturdy knobs. It supports candelabra socket type 60-Watt, 3 incandescent lamps. This wall lantern operates at a power rating of 180-Watts and voltage rating of 120-Volts. It is suitable for wet locations. The wall lantern is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
180 Watt
Style
Vintage
Collection
Anchorage™
Chain/Stem Length
60 Inch
Voltage Rating
120 Volt
Socket Type
Candelabra
Shape
No
Lamp Included
No
UNSPSC
39111600
Lamp Type/Designation
(3) 60 Watt Incandescent
Shade Type
Clear Glass
Standards
UL Listed
Number of Lamps
3.0000
Energy Star Flag
No
sku
544624
UPC
64066518520
Manufacturer Name
Hinkley Lighting
Manufacturer Part Number
1852DZ
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Finish
Aged Zinc
Dimmable
No
Dimensions
11 Inch Width x 23.8 Inch Height
Construction
Aluminum
Brand Name
Hinkley Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.