Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1801OZ 1-Light Outdoor Post Lantern 100-Watt 120-Volt Oil Rubbed Bronze Freeport™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1801OZ 1-Light Outdoor Post Lantern 100-Watt 120-Volt Oil Rubbed Bronze Freeport™

SKU: 118820
Hinkley Lighting Freeport™ Collection Outdoor post lantern in oil rubbed bronze finish, features cast aluminum construction. Lantern has clear seedy glass shade. It accommodates one 100-Watt A-19 incandescent lamp that has medium socket. It has voltage rating of 120-Volts. It has power rating of 100-Watts. Lantern is post mountable. It measures 10-Inch x 20.3-Inch. Outdoor post lantern is cULus listed.
  • Fixture power rating of 100-Watts
  • Lamp has voltage rating of 120-Volts
  • Wet location rated

Overview

Hinkley Lighting Freeport™ Collection Outdoor post lantern in oil rubbed bronze finish, features cast aluminum construction. Lantern has clear seedy glass shade. It accommodates one 100-Watt A-19 incandescent lamp that has medium socket. It has voltage rating of 120-Volts. It has power rating of 100-Watts. Lantern is post mountable. It measures 10-Inch x 20.3-Inch. Outdoor post lantern is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Freeport™
Fixture Wattage
100 Watt
Lamp Included
No
Socket Type
Medium
Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
cULus Certified
UNSPSC
39111612
Energy Star Flag
No
sku
118820
Number of Lamps
1.0000
Mounting
Pole
Manufacturer Part Number
1801OZ
UPC
64066518010
Manufacturer Name
Hinkley Lighting
Brand Name
Hinkley Lighting
Construction
Cast Aluminum
Degree of Protection
No
Dimensions
10 Inch Width x 20.3 Inch Height
Dimmable
No
Finish
Oil Rubbed Bronze
Lamp Wattage
100 Watt
Item Name
Outdoor Post Lantern
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.