Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1671BK 3-Light Outdoor Post Lantern 40-Watt 120-Volt Black Edgewater™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1671BK 3-Light Outdoor Post Lantern 40-Watt 120-Volt Black Edgewater™

SKU: 42164
Hinkley Lighting Edgewater™ Collection Outdoor post lantern in black finish, features cast aluminum construction. Lantern has clear seedy panels glass shade. It accommodates three 40-Watt lamps that have candelabra socket. It has voltage rating of 120-Volts. Post mountable lantern has power rating of 120-Watts. It measures 10-Inch x 20-1/2-Inch. Outdoor post lantern is UL listed and CSA certified.
  • Fixture power rating of 120-Watts
  • Measures 10-Inch x 20-1/2-Inch
  • Voltage rating of 120-Volts

Overview

Hinkley Lighting Edgewater™ Collection Outdoor post lantern in black finish, features cast aluminum construction. Lantern has clear seedy panels glass shade. It accommodates three 40-Watt lamps that have candelabra socket. It has voltage rating of 120-Volts. Post mountable lantern has power rating of 120-Watts. It measures 10-Inch x 20-1/2-Inch. Outdoor post lantern is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Edgewater™
Fixture Wattage
120 Watt
Lamp Included
No
Socket Type
Candelabra
Shade Type
Clear Seeded Glass Panel
Standards
UL Listed, CSA Certified
UNSPSC
39111612
Energy Star Flag
No
sku
42164
Number of Lamps
3.0000
Mounting
Pole
Manufacturer Part Number
1671BK
UPC
64066516712
Manufacturer Name
Hinkley Lighting
Brand Name
Hinkley Lighting
Construction
Cast Aluminum
Degree of Protection
No
Dimensions
10 Inch Width x 20-1/2 Inch Height
Dimmable
No
Finish
Black
Lamp Wattage
40 Watt
Item Name
Outdoor Post Lantern
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.