Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1555CB 1-Light Landscape Path Light 18-Watt 12-Volt Copper Bronze Bratenahl

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1555CB 1-Light Landscape Path Light 18-Watt 12-Volt Copper Bronze Bratenahl

SKU: 248244
Hinkley Lighting Bratenahl Collection 18-Watt Landscape path light in copper bronze finish, features solid brass construction. The clear seedy glass reflector ensures uniform light distribution. This light has one 18-Watt Wedge T5 lamp that has voltage rating of 12-Volts. It measures 4.3-Inch x 25-Inch. This light has 8-inches of extension from the wall. This light comes with 36-Inch lead wire for easy installation. Light is cUS wet rated.
  • Fixture wattage rating of 18-Watts
  • Features one lamp
  • Features clear seedy glass reflector

Overview

Hinkley Lighting Bratenahl Collection 18-Watt Landscape path light in copper bronze finish, features solid brass construction. The clear seedy glass reflector ensures uniform light distribution. This light has one 18-Watt Wedge T5 lamp that has voltage rating of 12-Volts. It measures 4.3-Inch x 25-Inch. This light has 8-inches of extension from the wall. This light comes with 36-Inch lead wire for easy installation. Light is cUS wet rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
18 Watt
Collection
Bratenahl
Voltage Rating
12 Volt
Socket Type
No
Shape
No
Lamp Included
Yes
UNSPSC
39111600
Lamp Type/Designation
Wedge T5
Shade Type
Clear Seeded Glass
Standards
cUS Wet Rated
Number of Lamps
1.0000
Energy Star Flag
No
sku
248244
UPC
64066515551
Manufacturer Name
Hinkley Lighting
Manufacturer Part Number
1555CB
Lamp Wattage
18 Watt
Item Name
Landscape Path Light
Finish
Copper Bronze
Dimmable
No
Dimensions
4.3 Inch Width x 25 Inch Height
Construction
Solid Brass
Brand Name
Hinkley Lighting
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.