Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 15508BZ 1-Light Step Light 3.8-Watt 12-Volt Bronze Luna

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 15508BZ 1-Light Step Light 3.8-Watt 12-Volt Bronze Luna

SKU: 402161
Hinkley Lighting Luna Collection Contemporary style 3.8-Watt step light in bronze finish, features zinc aluminum alloy construction. This dimmable light has one 3.8-Watt LS-4 lamp that has voltage rating of 12-Volts. It measures 4.5-Inch x 3-Inch. This light has 0.5-inches of extension from the wall. Light is cUS wet rated.
  • Fully dimmable
  • Fits standard gang junction box
  • Fixture wattage rating of 3.8-Watts

Overview

Hinkley Lighting Luna Collection Contemporary style 3.8-Watt step light in bronze finish, features zinc aluminum alloy construction. This dimmable light has one 3.8-Watt LS-4 lamp that has voltage rating of 12-Volts. It measures 4.5-Inch x 3-Inch. This light has 0.5-inches of extension from the wall. Light is cUS wet rated.

Specifications

Style
Contemporary
Socket Type
No
Shape
No
Number of Lamps
1.0000
Item Name
Step Light
Finish
Bronze
Dimmable
Yes
Lamp Wattage
3.8 Watt
Voltage Rating
12 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
cUS Wet Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
3.8 Watt LS-4 LED
Lamp Included
Yes
Fixture Wattage
3.8 Watt
Collection
Luna
Dimensions
4.5 Inch Width x 3 Inch Height
sku
402161
UPC
64066515500
Manufacturer Name
Hinkley Lighting
Construction
Zinc Aluminum Alloy
Manufacturer Part Number
15508BZ
Color Temperature
No
Brand Name
Hinkley Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.