Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1546BZ-LED 1-Light LED Horizontal Deck Lighting 1.5-Watt 12-Volt 2700K Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1546BZ-LED 1-Light LED Horizontal Deck Lighting 1.5-Watt 12-Volt 2700K Bronze

SKU: 418533
Hinkley Lighting Horizontal deck light in bronze finish, features die-cast aluminum construction. This light uses one 1.5-Watt LED lamp. Lamp has color rendering index of 80 CRI and color temperature rating of 2700K. Lamp offers 120-Lumens of bright light output. Lamp has voltage rating of 12-Volts. Deck light measures 4.8-Inch x 3-Inch. It comes with 16-Inch lead wire for hassle-free installation. Deck light is cUS listed.
  • Lamp power rating of 1.5-Watts
  • Features die-cast aluminum construction
  • Measures 4.8-Inch x 3-Inch

Overview

Hinkley Lighting Horizontal deck light in bronze finish, features die-cast aluminum construction. This light uses one 1.5-Watt LED lamp. Lamp has color rendering index of 80 CRI and color temperature rating of 2700K. Lamp offers 120-Lumens of bright light output. Lamp has voltage rating of 12-Volts. Deck light measures 4.8-Inch x 3-Inch. It comes with 16-Inch lead wire for hassle-free installation. Deck light is cUS listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
120 Lumens
Type
Horizontal
Item Name
Deck Lighting
Includes
Wiring Kit
Finish
Bronze
Dimmable
Yes
Lamp Wattage
1.5 Watt
Voltage Rating
12 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
cUS Listed, Wet Location Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
1.5 Watt
Dimensions
4.8 Inch Width x 3 Inch Height
CRI
80.0000
UPC
64066515465
Manufacturer Name
Hinkley Lighting
Construction
Die Cast Aluminum
Manufacturer Part Number
1546BZ-LED
Color Temperature
2700K
Brand Name
Hinkley Lighting
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.