Tour  

Hinkley Lighting 1518BZ 1-Light Landscape Path Light 20-Watt 12-Volt Bronze Atlantis™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1518BZ 1-Light Landscape Path Light 20-Watt 12-Volt Bronze Atlantis™

SKU: 145781
Hinkley Lighting Atlantis™ Collection 20-Watt Landscape path light in bronze finish, features aluminum construction. The etched opal glass reflector ensures uniform light distribution. This light has one 20-Watt 2-Pin T3 lamp that has voltage rating of 12-Volts. It measures 6-1/2-Inch x 22-Inch. This light has 1-3/4-inches of extension from the wall. Light is cUS wet rated.
  • Fixture wattage rating of 20-Watts
  • Features one lamp
  • Features etched opal glass reflector

Overview

Hinkley Lighting Atlantis™ Collection 20-Watt Landscape path light in bronze finish, features aluminum construction. The etched opal glass reflector ensures uniform light distribution. This light has one 20-Watt 2-Pin T3 lamp that has voltage rating of 12-Volts. It measures 6-1/2-Inch x 22-Inch. This light has 1-3/4-inches of extension from the wall. Light is cUS wet rated.

Specifications

Collection
Atlantis™
Shape
No
Voltage Rating
12 Volt
Socket Type
Bi-Pin
Fixture Wattage
20 Watt
Number of Lamps
1.0000
Lamp Included
Yes
Lamp Type/Designation
T3
Shade Type
Etched Opal Glass
Standards
cUS Wet Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
1518BZ
Manufacturer Name
Hinkley Lighting
UPC
64066515180
Finish
Bronze
Lamp Wattage
20 Watt
Item Name
Landscape Path Light
Dimmable
No
Dimensions
6-1/2 Inch Width x 22 Inch Height
Degree of Protection
No
Brand Name
Hinkley Lighting
Is PFA Discontinued
No
Leaf Node Search
Decorative & Landscape Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Decorative & Landscape Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.