Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1384BK 2-Light Wall Lantern 60-Watt 120-Volt Black Chesterfield™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1384BK 2-Light Wall Lantern 60-Watt 120-Volt Black Chesterfield™

SKU: 118842
Hinkley Lighting Chesterfield™ Collection Outdoor lantern in black finish, features aluminum construction. This traditional style lantern uses two 60-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. Wall mountable lantern measures 8.5-Inch x 20-Inch. Outdoor lantern is cUS listed.
  • Lamp power rating of 60-Watts
  • Features aluminum construction
  • Has black finish

Overview

Hinkley Lighting Chesterfield™ Collection Outdoor lantern in black finish, features aluminum construction. This traditional style lantern uses two 60-Watt incandescent lamps. Candelabra socket lamp has voltage rating of 120-Volts. Wall mountable lantern measures 8.5-Inch x 20-Inch. Outdoor lantern is cUS listed.

Specifications

Collection
Chesterfield™
Shape
No
Base Backplate
4.5 Inch Width x 7.25 Inch Height
Voltage Rating
120 Volt
Style
Traditional
Socket Type
Candelabra
Fixture Wattage
120 Watt
Number of Lamps
2.0000
Lamp Included
No
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Type
No
Standards
cUS Listed, Wet Location Rated
UNSPSC
39111600
Energy Star Flag
No
Construction
Aluminum
Manufacturer Part Number
1384BK
Manufacturer Name
Hinkley Lighting
UPC
64066593840
Mounting
Wall
Finish
Black
Lamp Wattage
60 Watt
Item Name
Wall Lantern
Dimmable
No
Dimensions
8.5 Inch Width x 20 Inch Height
Degree of Protection
No
Brand Name
Hinkley Lighting
Is PFA Discontinued
Yes

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.