Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1326BK-LED 1-Light Wall Lantern 5-Watt 120-Volt Black Shelter

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1326BK-LED 1-Light Wall Lantern 5-Watt 120-Volt Black Shelter

SKU: 410833
Hinkley Lighting Shelter Collection 1-Light outdoor wall lantern in black finish, features solid aluminum construction. The clear seedy glass shade brings elegance to the home. This lantern features one 5-Watt medium 400-Lumens LED lamp that has voltage rating of 120-Volts. It measures 4.5-Inch x 15.5-Inch. Lantern is cUL/US listed and Title 24 approved.
  • Measures 4.5-Inch x 15.5-Inch
  • Sturdy solid aluminum construction with black finish for long-lasting durability
  • Features one 5-Watt medium 400-Lumen LED lamp operating at 120-Volts

Overview

Hinkley Lighting Shelter Collection 1-Light outdoor wall lantern in black finish, features solid aluminum construction. The clear seedy glass shade brings elegance to the home. This lantern features one 5-Watt medium 400-Lumens LED lamp that has voltage rating of 120-Volts. It measures 4.5-Inch x 15.5-Inch. Lantern is cUL/US listed and Title 24 approved.

Specifications

Socket Type
Medium
Shape
No
Number of Lamps
1.0000
Lumens
400 Lumens
Item Name
Wall Lantern
Finish
Black
Dimmable
No
Lamp Wattage
5 Watt
Base Backplate
12 Inch Length x 4-1/2 Inch Width
Voltage Rating
120 Volt
Energy Star Flag
No
UNSPSC
39111600
Standards
cUL/US Wet Rated, Dark-Sky, Title 24 Approved
Shade Type
Clear Seeded Glass
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
5 Watt
Collection
Shelter
Dimensions
4.5 Inch Width x 15.5 Inch Height
sku
410833
UPC
64066513266
Manufacturer Name
Hinkley Lighting
Construction
Solid Aluminum
Manufacturer Part Number
1326BK-LED
Color Temperature
No
Brand Name
Hinkley Lighting
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.