Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hinkley Lighting 1317MO 1 Light Outdoor Post Mount Fixture 100-Watt 120-Volt Mocha Trafalgar

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hinkley Lighting 1317MO 1 Light Outdoor Post Mount Fixture 100-Watt 120-Volt Mocha Trafalgar

SKU: 471529
Hinkley Lighting Trafalgar Collection 120-Volt Outdoor post mount fixture features aluminum construction with mocha finish. This fixture has medium socket and clear seedy glass shade. It measures 8-Inch x 9-Inch. Fixture is cUS listed.
  • Comes in mocha finish
  • Durable aluminum construction for long-lasting performance
  • Measures 8-Inch x 9-Inch

Overview

Hinkley Lighting Trafalgar Collection 120-Volt Outdoor post mount fixture features aluminum construction with mocha finish. This fixture has medium socket and clear seedy glass shade. It measures 8-Inch x 9-Inch. Fixture is cUS listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Trafalgar
Fixture Wattage
100 Watt
Lamp Included
No
Socket Type
Medium
Shade Type
Clear Seeded Glass
Standards
cUS Wet Rated
UNSPSC
39111612
Energy Star Flag
No
sku
471529
Number of Lamps
1.0000
Mounting
Post
Manufacturer Part Number
1317MO
UPC
64066513171
Manufacturer Name
Hinkley Lighting
Brand Name
Hinkley Lighting
Construction
Aluminum
Degree of Protection
No
Dimensions
8 Inch Width x 9 Inch Height
Dimmable
No
Finish
Mocha
Lamp Wattage
100 Watt
Item Name
Outdoor Post Mount Fixture
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.