Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Voltage Rating | 120 Volt |
Shape | No |
Collection | Cherry Creek |
Fixture Wattage | 60 Watt |
Lamp Included | No |
Socket Type | Medium |
Shade Type | White Linen Glass |
Standards | cUS Wet Rated, Title 24 Approved |
UNSPSC | 39111612 |
Energy Star Flag | No |
sku | 310667 |
Number of Lamps | 1.0000 |
Mounting | Post |
Manufacturer Part Number | 1271VK |
UPC | 64066592710 |
Manufacturer Name | Hinkley Lighting |
Brand Name | Hinkley Lighting |
Construction | Cast Aluminum |
Degree of Protection | No |
Dimensions | 12 Inch Width x 22.25 Inch Height |
Dimmable | No |
Finish | Vintage Black |
Lamp Wattage | 60 Watt |
Item Name | Outdoor Post Mount Fixture |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.