Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hi-Lite H-EM-10/B-1-91 1-Light Gooseneck Light 100-Watt 120-Volt Black Emblem Shade Emblem Shade

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hi-Lite H-EM-10/B-1-91 1-Light Gooseneck Light 100-Watt 120-Volt Black Emblem Shade Emblem Shade

SKU: 560674
Hi-Lite Emblem Shade Collection Commercial style 100-Watt outdoor gooseneck light in black finish, features aluminum construction. This dimmable light supports one 100-Watt incandescent lamp that has voltage rating of 120-Volts. It measures 10-Inch Dia x 12-Inch. This light has 19.5-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 4.75-Inch Dia. It is suitable for outdoor use. Light is UL listed and ADA compliant.
  • Fixture wattage rating of 100-Watts
  • Accommodates one lamp
  • Perfect for sign lighting or artwork lighting

Overview

Hi-Lite Emblem Shade Collection Commercial style 100-Watt outdoor gooseneck light in black finish, features aluminum construction. This dimmable light supports one 100-Watt incandescent lamp that has voltage rating of 120-Volts. It measures 10-Inch Dia x 12-Inch. This light has 19.5-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 4.75-Inch Dia. It is suitable for outdoor use. Light is UL listed and ADA compliant.

Specifications

Voltage Rating
120 Volt
Base Backplate
4.75 Inch Dia
Style
Commercial
Socket Type
No
Collection
Emblem Shade
Fixture Wattage
100 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
Incandescent
Shade Type
No
Standards
UL Listed, ADA Compliant, Wet Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
H-EM-10/B-1-91
Manufacturer Name
Hi-Lite Manufacturing Co
Finish
Black
Lamp Wattage
100 Watt
Item Name
Gooseneck Light
Dimmable
Yes
Dimensions
10 Inch Dia x 12 Inch Height
Degree of Protection
No
Construction
Aluminum
Brand Name
Hi-Lite
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.