Hellermann Tyton TSR1W-25-1 3/4-Inch Elbow Cover 2.339-Inch x 2.339-Inch x 0.607-Inch PVC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hellermann Tyton TSR1W-25-1 3/4-Inch Elbow Cover 2.339-Inch x 2.339-Inch x 0.607-Inch PVC White

SKU: 463778
Standard Pack/Case Quantity: 10/Pack
Hellermann Tyton 3/4-Inch Elbow cover is compatible to use with low voltage raceway. The cover has a dimension of 2.339-Inch x 2.339-Inch x 0.607-Inch. The cover in white color, has durable PVC construction and aesthetically organize and route communications wires, including high-speed UTP cable and fiber optic cable from the telecom room to the work area. With 1-Inch bend radius, the cover features flexible hinge that enable raceway to endure numerous openings without creating discoloration or stress cracking. Cover is RoHS compliant.
  • Tamper-resistant, self-locking hidden positive latch ensures quick re-entry and offers a secure installation of premise wire
  • Fittings incorporate a minimum 1-Inch bend radius per ANSI/TIA-568-C and 569-A standards
  • Rubber-based, foam-tape adhesive with high ultimate bond strength conforms to any surface

Overview

Hellermann Tyton 3/4-Inch Elbow cover is compatible to use with low voltage raceway. The cover has a dimension of 2.339-Inch x 2.339-Inch x 0.607-Inch. The cover in white color, has durable PVC construction and aesthetically organize and route communications wires, including high-speed UTP cable and fiber optic cable from the telecom room to the work area. With 1-Inch bend radius, the cover features flexible hinge that enable raceway to endure numerous openings without creating discoloration or stress cracking. Cover is RoHS compliant.

Specifications

Packing Type
No
Manufacturer Part Number
TSR1W-25-1
Width
2.339
RoHS Flag
Yes
Manufacturer Name
Hellermann Tyton
UPC
08930616021
Standard Pack/Case Quantity
10/Pack
Color
White
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
RoHS Compliant
GTIN
00089306160212
Brand Name
Hellermann Tyton
Degree of Protection
No
Finish
No
For Use With
Low Voltage Raceway
Height
0.607
Item Name
3/4 Inch Elbow Cover
Length
2.339
Material
PVC
UNSPSC
39131711

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.