Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hellermann Tyton 156-00592 Polyamide 6.6 Cable Tie And Edge Clip 8-Inch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hellermann Tyton 156-00592 Polyamide 6.6 Cable Tie And Edge Clip 8-Inch Black

SKU: 499428
Hellermann Tyton Cable tie and edge clip in black color, has polyamide 6.6 construction for tensile strength, flexibility and good resilience. It features an edge clip that applies easily to plastic and metal sheets without the need for a mounting hole. The edge clip provides low insertion force and high extraction force. It is suitable for assembly environments. The cable tie and edge clip measuring 8-Inch x 0.18-Inch x 0.05-Inch, has a tensile strength of 50 lbs. It is ideal for use within automotive, trucking, heavy equipment, solar panel, wind power and white goods equipment manufacturing. The cable tie and edge clip is RoHS compliant.
  • Has an edge clip that applies easily to plastic and metal sheets without the need for a mounting hole
  • Provides low insertion force and high extraction force
  • Has 2-piece assembly that allows the mount to slide along the strap ensuring proper orientation
  • Has 3 to 6 mm panel
  • Has an inside serrated variant
  • Has polyamide 6.6 UV stabilized and 6.6 high impact modified heat stabilized material
  • Suitable for use within automotive, trucking, heavy equipment, solar panel, wind power and white goods equipment manufacturing

Overview

Hellermann Tyton Cable tie and edge clip in black color, has polyamide 6.6 construction for tensile strength, flexibility and good resilience. It features an edge clip that applies easily to plastic and metal sheets without the need for a mounting hole. The edge clip provides low insertion force and high extraction force. It is suitable for assembly environments. The cable tie and edge clip measuring 8-Inch x 0.18-Inch x 0.05-Inch, has a tensile strength of 50 lbs. It is ideal for use within automotive, trucking, heavy equipment, solar panel, wind power and white goods equipment manufacturing. The cable tie and edge clip is RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color
Black
Standards
RoHS Compliant
GTIN
00089306319641
UNSPSC
39121717
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Yes
Temperature Rating
-40 to 185 deg F (-40 to 85 deg C)
Tensile Strength
50 lb
Thickness
0.05
Width
0.18
UPC
08930631964
Manufacturer Name
Hellermann Tyton
Manufacturer Part Number
156-00592
Package Quantity
100/Pack
Brand Name
Hellermann Tyton
Bundle Diameter
0.2 - 2 Inch
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Cable Tie And Edge Clip
Length
8
Material
Polyamide 6/6
Nominal Length
8
Shank Type
No
Finish
No
Teeth per Inch
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.